https://www.bdiexpress.com/medias/INDBUNBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyM3xpbWFnZS9qcGVnfGFESmtMMmcwT0M4eE1EYzJPVFkzT1RVeE5UWTNPQzlKVGtSQ1ZVNUNWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5CbnwzY2Q0ZDNjODc1MjU2MDczZGVjMjk2YmMxZjgyZjQyOTI3NzU1ZTc3MzE0NWZjMWIyNTE2Mzk2NjFmMTY3NTM4
https://www.bdiexpress.com/medias/INDBUNBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyM3xpbWFnZS9qcGVnfGFESmtMMmcwT0M4eE1EYzJPVFkzT1RVeE5UWTNPQzlKVGtSQ1ZVNUNWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5CbnwzY2Q0ZDNjODc1MjU2MDczZGVjMjk2YmMxZjgyZjQyOTI3NzU1ZTc3MzE0NWZjMWIyNTE2Mzk2NjFmMTY3NTM4
BUNTING BEARINGS
BUNTING BEARINGS
EW324802
BUNTING BEARINGS BUNTING BEARINGS
Description
EW324802 THRUST WASHER ; 2"ID X 3"OD X 1/8"LG BRONZE
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EW324802
BDI #
17054495
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW324802/p/17054495
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.054
EAN
0717905089343
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905089343
Long Description
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.016 Inch | 76.606 Millimeter
Bore
2.01 Inch | 51.054 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

