BOSTON GEAR
BOSTON GEAR
FAF2428-12
BOSTON GEAR BOSTON GEAR
Description
FAF2428-12 FLANGED BEARING ; TEFLON LIMITED AVAILABILITY
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Teflon Filled Acetal; Bostone Molded Plastic Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
57606
BDI #
174975
Details
130.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FAF2428-12/p/174975
Your Price
$ 130.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0781711576069
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Teflon Filled Acetal
Material
Bostone Molded Plastic
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
57606
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Teflon Filled Acetal; Bostone Molded Plastic Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Flange Thickness
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


