ISOSTATIC
ISOSTATIC
FB-2024-8
ISOSTATIC ISOSTATIC
Description
FB-2024-8 PLAIN BEARING ; 1.252"X1.503"X1"X1-3/4"X3/16"
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-3/4" Flange Outside Diameter; 3/16" Flange Thickness
Part #
302109
BDI #
524658

Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-2024-8/p/524658
Your Price
$ 9.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.07
EAN
0846802042714
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FB-2024-8
Manufacturer Internal Number
302109
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-3/4" Flange Outside Diameter; 3/16" Flange Thickness
Bore
1.252 Inch | 31.801 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.503 Inch | 38.176 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh