BUNTING BEARINGS
BUNTING BEARINGS
FF020702
BUNTING BEARINGS BUNTING BEARINGS
Description
FF020702 FLANGED BEARING ; 1/8X1/4X1/4X5/16X1/16 SAE 841
Sleeve Bearing; 1/8" Nominal Bore; 1/4" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
FF020702
BDI #
17054497
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF020702/p/17054497
Your Price
$ 1.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905092091
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905092091
Long Description
Sleeve Bearing; 1/8" Nominal Bore; 1/4" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 5/16" Flange Outside Diameter; 1/16" Flange Thickness
Flange Thickness
0.063 Inch | 1.6 Millimeter
Flange Outside Diameter
0.313 Inch | 7.95 Millimeter
Bore
0.126 Inch | 3.2 Millimeter
Nominal Outside Diameter
0.25 Inch | 6.35 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.252 Inch | 6.401 Millimeter
Nominal Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


