BUNTING BEARINGS
BUNTING BEARINGS
FF031301
BUNTING BEARINGS BUNTING BEARINGS
Description
FF031301 FLANGED BEARING ; 3/16X5/16X1/4X3/8X1/16 SAE 841
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/8" Flange Outside Diameter; 1/16" Flange Thickness
Part #
FF031301
BDI #
17054518
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF031301/p/17054518
Your Price
$ 1.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905092305
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905092305
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/8" Flange Outside Diameter; 1/16" Flange Thickness
Outside Diameter
0.313 Inch | 7.95 Millimeter
Flange Outside Diameter
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


