BUNTING BEARINGS
BUNTING BEARINGS
FF161801
BUNTING BEARINGS BUNTING BEARINGS
Description
FF161801 FLANGED BEARING ; 1-3/8" ID X 1-5/8" OD X 1" LG
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
FF161801
BDI #
17054641
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF161801/p/17054641
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.078
EAN
0717905093593
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905093593
Long Description
Sleeve Bearing; 1-3/8" Nominal Bore; 1-5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Bore
1.375 Inch | 34.925 Millimeter
Nominal Outside Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.628 Inch | 41.351 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


