BUNTING BEARINGS
BUNTING BEARINGS
FFM010015016
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM010015016 FLANGED BEARING ; 10 X 15 X 16 X 21 X 3MM SAE 841 BRONZE
Sleeve Bearing; 10MM Nominal Bore; 15MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 21MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM010015016
BDI #
18198968
Details
11.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM010015016/p/18198968
Your Price
$ 11.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.014
EAN
0717905177620
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905177620
Long Description
Sleeve Bearing; 10MM Nominal Bore; 15MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 21MM Flange Outside Diameter; 3MM Flange Thickness
Length Thru Bore
0.63 Inch | 16 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.592 Inch | 15.046 Millimeter
Nominal Outside Diameter
0.591 Inch | 15 Millimeter
Flange Outside Diameter
0.827 Inch | 21 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


