BUNTING BEARINGS
BUNTING BEARINGS
FFM015021016
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM015021016 FLANGED BEARING ; 15 X 21 X 16 X 27 X 3 MM
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 27MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM015021016
BDI #
18198989
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM015021016/p/18198989
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.022
EAN
0717905177811
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905177811
Long Description
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 27MM Flange Outside Diameter; 3MM Flange Thickness
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Nominal Outside Diameter
0.827 Inch | 21 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.829 Inch | 21.056 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


