BUNTING BEARINGS
BUNTING BEARINGS
FFM016020012
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM016020012 FLANGED BEARING ; NT122402 THRUST WASHER
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Part #
FFM016020012
BDI #
18198990
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM016020012/p/18198990
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0717905209703
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905209703
Long Description
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Bore
0.63 Inch | 16 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Outside Diameter
0.79 Inch | 20.06 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


