BUNTING BEARINGS
BUNTING BEARINGS
FFM016022025
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM016022025 FLANGED BEARING ; 16 X 22 X 25 X 28 X 3MM SAE 841 BRONZE
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM016022025
BDI #
18198992
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM016022025/p/18198992
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.033
EAN
0717905177460
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905177460
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
0.868 Inch | 22.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


