BUNTING BEARINGS
BUNTING BEARINGS
FFM030038030
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM030038030 FLANGED BEARING ; 30 X 38 X 30 X 46 X 4 MM
Sleeve Bearing; 30MM Nominal Bore; 38MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Part #
FFM030038030
BDI #
17054765
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM030038030/p/17054765
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.095
EAN
0717905178276
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905178276
Long Description
Sleeve Bearing; 30MM Nominal Bore; 38MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Flange Thickness
0.157 Inch | 4 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Bore
1.182 Inch | 30.028 Millimeter
Outside Diameter
1.499 Inch | 38.07 Millimeter
Flange Outside Diameter
1.811 Inch | 46 Millimeter
Nominal Outside Diameter
1.496 Inch | 38 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


