Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GF3240-016 https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
360632 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

GF3240-016

Description

GF3240-016 GF SLEEVE BEARING ; NON-RETURNABLE 20EA/PAK

Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material

Part #

GF3240-016

BDI #
360632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.81 / each
$ 28.00 / each
BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.057
EAN
0013992723413
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Nominal Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
2.006 Inch | 50.952 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.505 Inch | 63.627 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh