

ISOSTATIC
ISOSTATIC
M3040TU
ISOSTATIC ISOSTATIC
Description
M3040TU SLEEVE BEARING ; 30MMX34MMX40MM STEEL PTFE
Sleeve Bearing; 30MM Nominal Bore; 34.025MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
701093
BDI #
526354

Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M3040TU/p/526354
Your Price
$ 6.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0846802068608
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
701093
Weight / LBS
0.1312
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34.025MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Length Thru Bore
1.575 Inch | 40 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
1.34 Inch | 34.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh