https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450427-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTJ8aW1hZ2UvanBlZ3xhRFpsTDJoaU9DOHhNRFF4T0RRMU5UQTROVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBME1qZGZNekF3ZURNd01DNXFjR2N8OGRiMWE0NjU5MzE2MWVmZmYzMzRmNGU5ZTgzNjcwMWVkYzhlMTFjMGNjMGIwNTU2YWY4MDc1YTA3ZmYyZDAxZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450427-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTJ8aW1hZ2UvanBlZ3xhRFpsTDJoaU9DOHhNRFF4T0RRMU5UQTROVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBME1qZGZNekF3ZURNd01DNXFjR2N8OGRiMWE0NjU5MzE2MWVmZmYzMzRmNGU5ZTgzNjcwMWVkYzhlMTFjMGNjMGIwNTU2YWY4MDc1YTA3ZmYyZDAxZQ
IGUS
IGUS
MSI-0305-08
IGUS IGUS
Description
MSI-0305-08 IGLIDUR SLEEVE BUSHING ; 3/16" ID 5/16" OD 1/2" LN
Sleeve Bearing; 3/16" Bore; 5/16" Outside Diameter; 1/2" Length Thru Bore; Iglidur M250 Material
Part #
MSI-0305-08
BDI #
27450427
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MSI-0305-08/p/27450427
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Product Detail
Sleeve Bearing
Product Specification
3/16" Bore; 5/16" Outside Diameter; 1/2" Length Thru Bore; Iglidur M250 Material
Long Description
Sleeve Bearing; 3/16" Bore; 5/16" Outside Diameter; 1/2" Length Thru Bore; Iglidur M250 Material

