BUNTING BEARINGS
BUNTING BEARINGS
NF040606
BUNTING BEARINGS BUNTING BEARINGS
Description
NF040606 FLANGED BEARING ; 1/4IN" ID X 3/8IN OD NYLON
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF040606
BDI #
17054903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF040606/p/17054903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905108150
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108150
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.38 Inch | 9.652 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Bore
0.255 Inch | 6.477 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


