

BUNTING BEARINGS
BUNTING BEARINGS
NN050916
BUNTING BEARINGS BUNTING BEARINGS
Description
NN050916 SLEEVE BEARING ; 5/16" ID X 9/16" OD X 1" LG NYLON 101
Sleeve Bearing; 5/16" Nominal Bore; 9/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Molded Nylon; Nylon 101 Material
Part #
NN050916
BDI #
17055001

Details
1.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NN050916/p/17055001
Your Price
$ 1.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0717905109249
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905109249
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 9/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Molded Nylon; Nylon 101 Material
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Bore
0.318 Inch | 8.075 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
0.568 Inch | 14.427 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh