https://www.bdiexpress.com/medias/INDSKFBUSHXX-BRZ-NOFLG-SPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODF8aW1hZ2UvanBlZ3xhR0ZpTDJnM05DOHhNREkwTkRnME9ESTROemMzTkM5SlRrUlRTMFpDVlZOSVdGaGZRbEphWDA1UFJreEhYMU5RVEY4ek1EQjRNekF3TG1wd1p3fGFmNmMzNjYxNWMzZmRhY2ZhOTBjMjJkMDc5ZmZlY2FmZjA3M2M0MmJlZWM0ZGE0ODkwNzFjYWI4NWI1OGNhZjM
https://www.bdiexpress.com/medias/INDSKFBUSHXX-BRZ-NOFLG-SPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODF8aW1hZ2UvanBlZ3xhR0ZpTDJnM05DOHhNREkwTkRnME9ESTROemMzTkM5SlRrUlRTMFpDVlZOSVdGaGZRbEphWDA1UFJreEhYMU5RVEY4ek1EQjRNekF3TG1wd1p3fGFmNmMzNjYxNWMzZmRhY2ZhOTBjMjJkMDc5ZmZlY2FmZjA3M2M0MmJlZWM0ZGE0ODkwNzFjYWI4NWI1OGNhZjM
SKF
SKF
PCM 24024530 M
SKF SKF
Description
PCM 24024530 M BRG BUSHING
Sleeve Bearing; 240MM Nominal Bore; 245MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 24024530 M
BDI #
24432275
Details
273.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-24024530-M/p/24432275
Your Price
$ 273.98 / each
$ 274.00 / each BDIExpress
$ 274.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.64
EAN
7316579327497
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Bearing; 240MM Nominal Bore; 245MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
9.449 Inch | 240 Millimeter
Nominal Outside Diameter
9.646 Inch | 245 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


