https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzJ8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5ODVPRFV3T1Rjd05EQTJPVFF5TDBsT1JGTkxSa0pWVTBoWVdGOVFWRVpGWDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw0NWExZGRhYzdiZDdkN2JhZDQ2NmMyMzRmYWE4YmRiZTRkYzhhZTE0OTA0OTRhNTQ4ZjIwNDZmZjZmNzYxZWFj
https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzJ8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5ODVPRFV3T1Rjd05EQTJPVFF5TDBsT1JGTkxSa0pWVTBoWVdGOVFWRVpGWDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw0NWExZGRhYzdiZDdkN2JhZDQ2NmMyMzRmYWE4YmRiZTRkYzhhZTE0OTA0OTRhNTQ4ZjIwNDZmZjZmNzYxZWFj
SKF
SKF
PCMF 121407 E
SKF SKF
Description
PCMF 121407 E BRG BUSHING ; GLYCODUR 25EA/PAK
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 7MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 20MM Flange Outside Diameter; 1MM Flange Thickness
Part #
PCMF 121407 E
BDI #
1417557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMF-121407-E/p/1417557
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.091
EAN
7316571886275
Product Group - BDI
M02194
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.00794
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 7MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 20MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Bore
0.472 Inch | 12 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.276 Inch | 7 Millimeter
Flange Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

