Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMF 161812 E https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzJ8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5ODVPRFV3T1Rjd05EQTJPVFF5TDBsT1JGTkxSa0pWVTBoWVdGOVFWRVpGWDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw0NWExZGRhYzdiZDdkN2JhZDQ2NmMyMzRmYWE4YmRiZTRkYzhhZTE0OTA0OTRhNTQ4ZjIwNDZmZjZmNzYxZWFj
1417522 Sleeve Bearings 

SKF SKF

PCMF 161812 E

Description

PCMF 161812 E SLEEVE BEARING ; 16MM ID 18MM OD 12MM WD 25EA/PAK

Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness

Part #

PCMF 161812 E

BDI #
1417522

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.2239 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.22 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.159
EAN
7316571873671
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852115016181200100
Weight / LBS
0.01367
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh