Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMF 303416 E https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzJ8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5ODVPRFV3T1Rjd05EQTJPVFF5TDBsT1JGTkxSa0pWVTBoWVdGOVFWRVpGWDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw0NWExZGRhYzdiZDdkN2JhZDQ2NmMyMzRmYWE4YmRiZTRkYzhhZTE0OTA0OTRhNTQ4ZjIwNDZmZjZmNzYxZWFj
1417623 Sleeve Bearings 

SKF SKF

PCMF 303416 E

Description

PCMF 303416 E FLNG CMP BUSHING ; 30MMX34MMX16MM 25EA/PAK

Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 42MM Flange Outside Diameter; 2MM Flange Thickness

Part #

PCMF 303416 E

BDI #
1417623

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.421800000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.42 / each BDIExpress
QTY

Inventory

Total: 23

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
EAN
7316572038093
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852115030341600100
Weight / LBS
0.06614
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 42MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh