https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHVTFMMmcyWXk4eE1EYzJPRE15TmpNeU9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZWMTh6TURCNE16QXdMbXB3Wnd8MGFlOWRhODg5YzhmNzdjNjEwYTMxOTA5Mzc3ZDU3YjQ2OTc2ZWQ1ZjYyYWVjNmY3ZjUxZTI0MzQ1MjRkMWI5Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHVTFMMmcyWXk4eE1EYzJPRE15TmpNeU9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZWMTh6TURCNE16QXdMbXB3Wnd8MGFlOWRhODg5YzhmNzdjNjEwYTMxOTA5Mzc3ZDU3YjQ2OTc2ZWQ1ZjYyYWVjNmY3ZjUxZTI0MzQ1MjRkMWI5Mw
RBC BEARINGS
RBC BEARINGS
0382403
RBC BEARINGS RBC BEARINGS
Description
0382403 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK
Spherical Plain Bearing; 0.19" Bore; 0.327" Housing Width; 5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.437" Overall Width; Not Relubricatable
Part #
0382403
BDI #
796980
Details
1831.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/0382403/p/796980
Your Price
$ 1,831.34 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
EAN
0637400371432
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Chamfered | Wide | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
0382403
Weight / LBS
0.03
Long Description
Spherical Plain Bearing; 0.19" Bore; 0.327" Housing Width; 5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.437" Overall Width; Not Relubricatable
Overall Width
0.437 Inch | 11.1 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.19 Inch | 4.826 Millimeter
Housing Width
0.327 Inch | 8.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

