https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPH-RAD-SF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDN8aW1hZ2UvanBlZ3xhRGRqTDJoall5OHhNRFV4Tnpnek56Y3dPVE0wTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJWDFKQlJGOVRSbDh6TURCNE16QXdMbXB3Wnd8M2NiMGM2YTVhZjcwMjkzMzgwYjRkZjg3YTU1NTBkMWJmNGI2ZmM0NzY1ZTQ4NTczYzRlMmUzOWViYTVjYmE4Zg
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPH-RAD-SF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDN8aW1hZ2UvanBlZ3xhRGRqTDJoall5OHhNRFV4Tnpnek56Y3dPVE0wTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJWDFKQlJGOVRSbDh6TURCNE16QXdMbXB3Wnd8M2NiMGM2YTVhZjcwMjkzMzgwYjRkZjg3YTU1NTBkMWJmNGI2ZmM0NzY1ZTQ4NTczYzRlMmUzOWViYTVjYmE4Zg
NSK
NSK
140FSFTT210
NSK NSK
Description
4 140FSFTT210 SPHERICAL PLAIN BEARING ; POR 140MM BORE 210MM OD
Spherical Plain Bearing; Radial Type; 140MM Bore; 210MM Outside Diameter
Part #
4 140FSFTT210
BDI #
24666008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/140FSFTT210/p/24666008
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4
EAN
0192661046524
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Spherical Plain
Manufacturer URL
https://www.nsk.com
Weight / LBS
8.81849
Product Detail
Spherical Plain Bearing
Product Specification
Radial Type; 140MM Bore; 210MM Outside Diameter
Long Description
Spherical Plain Bearing; Radial Type; 140MM Bore; 210MM Outside Diameter
