https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092785-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDV8aW1hZ2UvanBlZ3xhREV5TDJoaFl5OHhNREEzTmpVM056WXlPREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJM09EVmZNekF3V0RNd01DNXFjR2N8NGEwNGFlZjQ1MTE5MDkwZjI2N2E3NTgxOWQ5ZjM5MTc0ZDc0MWZkMmE3Njk4YWRkMjhhNTFlOWVhZWUzYTc4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092785-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDV8aW1hZ2UvanBlZ3xhREV5TDJoaFl5OHhNREEzTmpVM056WXlPREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJM09EVmZNekF3V0RNd01DNXFjR2N8NGEwNGFlZjQ1MTE5MDkwZjI2N2E3NTgxOWQ5ZjM5MTc0ZDc0MWZkMmE3Njk4YWRkMjhhNTFlOWVhZWUzYTc4Yw
CONSOLIDATED BEARING
CONSOLIDATED BEARING
40SBT64
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
40SBT64 SPHERICAL PLAIN BEARING ; POR 4" BORE 6.25" OD 58.42MM WD OPEN
Spherical Plain Bearing; 4" Bore; 6-1/4" Outside Diameter; 2-1/2" Width; 5-3/4" Spherical Diameter; 2.3" Inner Ring Width; 4.5 Degree Contact Angle
Part #
40SBT64
BDI #
25092785
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/40SBT64/p/25092785
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://consbrgs.com
Product Detail
Spherical Plain Bearing
Product Specification
4" Bore; 6-1/4" Outside Diameter; 2-1/2" Width; 5-3/4" Spherical Diameter; 2.3" Inner Ring Width; 4.5 Degree Contact Angle
Long Description
Spherical Plain Bearing; 4" Bore; 6-1/4" Outside Diameter; 2-1/2" Width; 5-3/4" Spherical Diameter; 2.3" Inner Ring Width; 4.5 Degree Contact Angle

