https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjV8aW1hZ2UvanBlZ3xhRFV3TDJneE9DOHhNREUwTVRneU16UTJOelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgwOVFSVTVmTXpBd1dETXdNQzVxY0djfDU2YjUxNmNjMzU5ZDAxNWY0MGQzNDY5ZmExNjhkZWQxNTc0YzVhMTYzZWFmOWZkMDllODk0ODU4NzU3MjQwOTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjV8aW1hZ2UvanBlZ3xhRFV3TDJneE9DOHhNREUwTVRneU16UTJOelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgwOVFSVTVmTXpBd1dETXdNQzVxY0djfDU2YjUxNmNjMzU5ZDAxNWY0MGQzNDY5ZmExNjhkZWQxNTc0YzVhMTYzZWFmOWZkMDllODk0ODU4NzU3MjQwOTQ
SKF
SKF
GE 180 ES
SKF SKF
Description
GE 180 ES SPHERICAL PLAIN BRG
Spherical Plain Bearing; 180MM Bore; 80MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 105MM Overall Width; Relubricatable
Part #
GE 180 ES
BDI #
1267048
Details
11396.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-180-ES/p/1267048
Your Price
$ 11,396.95 / each
$ 11,397.00 / each BDIExpress
$ 11,397.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
20.81
EAN
7316577002365
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 180 ES
Weight / LBS
40.786
Long Description
Spherical Plain Bearing; 180MM Bore; 80MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 105MM Overall Width; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Housing Width
3.15 Inch | 80 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

