![GE200XT-2RS](/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTV8aW1hZ2UvanBlZ3xhREV6TDJnNVlTOHhNREk1TlRNd05EUXlNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDB4ZlUweGZNekF3ZURNd01DNXFjR2N8MGU3YjE1YmIyYjdhNjU3N2Y4NWI5NGMzZGQ4ZmFlY2FiNDZiYmVlYzE1ZjhjMjZhOThjZGM3Njc2ZmRmOGNlNQ)
![GE200XT-2RS](/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTV8aW1hZ2UvanBlZ3xhREV6TDJnNVlTOHhNREk1TlRNd05EUXlNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDB4ZlUweGZNekF3ZURNd01DNXFjR2N8MGU3YjE1YmIyYjdhNjU3N2Y4NWI5NGMzZGQ4ZmFlY2FiNDZiYmVlYzE1ZjhjMjZhOThjZGM3Njc2ZmRmOGNlNQ)
AURORA BEARING
AURORA BEARING
GE200XT-2RS
AURORA BEARING AURORA BEARING
Description
GE200XT-2RS SPHERICAL PLAIN BEARING ; METRIC OPEN
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 130MM Overall Width; Not Relubricatable
Part #
GE200XT-2RS
BDI #
20476477
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
18992.980181820003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE200XT-2RS/p/20476477
Your Price
$ 18,992.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0190029048630
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
GE200XT-2RS
Long Description
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 130MM Overall Width; Not Relubricatable
Bore
7.874 Inch | 200 Millimeter
Overall Width
5.118 Inch | 130 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Housing Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh