QA1 PRECISION PROD
QA1 PRECISION PROD
MCOM18T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCOM18T SPHERICAL PLAIN BEARING ; 18MM BORE
Spherical Plain Bearing; 18MM Bore; 16.5MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 23MM Overall Width; Not Relubricatable
Part #
MCOM18T
BDI #
750461
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MCOM18T/p/750461
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.171
EAN
0806990017260
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCOM18T
Weight / LBS
0.375
Long Description
Spherical Plain Bearing; 18MM Bore; 16.5MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 23MM Overall Width; Not Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.709 Inch | 18 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Housing Width
0.65 Inch | 16.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


