QA1 PRECISION PROD
QA1 PRECISION PROD
SIB4T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
SIB4T SPHERICAL PLAIN BEARING ; SS HT 1/4 TEF
Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 39/64" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; Open; 3/8" Overall Width; Not Relubricatable
Part #
SIB4T
BDI #
750330

Details
44.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SIB4T/p/750330
Your Price
$ 44.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0806990010148
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion and Wear Resistance | Oil Coated Outer | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
SIB4T
Weight / LBS
0.02
Long Description
Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 39/64" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; Open; 3/8" Overall Width; Not Relubricatable
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.609 Inch | 15.469 Millimeter
Overall Width
0.375 Inch | 9.525 Millimeter
Housing Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh