QA1 PRECISION PROD
QA1 PRECISION PROD
SIB6T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
SIB6T SPHERICAL PLAIN BEARING ; SS HT 3/8 TEF
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 27/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; Open; 1/2" Overall Width; Not Relubricatable
Part #
SIB6T
BDI #
750334

Details
47.3491
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SIB6T/p/750334
Your Price
$ 47.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.025
EAN
0806990010162
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion and Wear Resistance | Oil Coated Outer | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
SIB6T
Weight / LBS
0.06
Long Description
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 27/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; Open; 1/2" Overall Width; Not Relubricatable
Overall Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.844 Inch | 21.438 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh