NTN
NTN
W3234CS350PX3
NTN NTN
Description
W3234CS350PX3 SPHERICAL PLAIN BEARING ; NON RETURNABLE
Spherical Plain Bearing; Radial; 160MM Bore; 90MM Housing Width; 255MM Outside Diameter; 120MM Overall Length; Super Precision
Part #
W3234CS350PX3
BDI #
1237762

Details
6180.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/W3234CS350PX3/p/1237762
Your Price
$ 6,180.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
23.969
EAN
4547359247329
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Spherical Plain Bearing
Product Specification
Radial; 160MM Bore; 90MM Housing Width; 255MM Outside Diameter; 120MM Overall Length; Super Precision
Long Description
Spherical Plain Bearing; Radial; 160MM Bore; 90MM Housing Width; 255MM Outside Diameter; 120MM Overall Length; Super Precision