https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127077-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhRE5rTDJnMFpDOHhNREUwTVRnd05qTTJNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjd056ZGZNekF3V0RNd01DNXFjR2N8ODY2MjNlOGEwYjBkMDRkYzE0NjQzMjJmNjJkMmNiMzMzNTIwN2JmY2Q4ZmQwYjI1NzNmYzE2MDQ0ZTkxYjFjMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25127077-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhRE5rTDJnMFpDOHhNREUwTVRnd05qTTJNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjd056ZGZNekF3V0RNd01DNXFjR2N8ODY2MjNlOGEwYjBkMDRkYzE0NjQzMjJmNjJkMmNiMzMzNTIwN2JmY2Q4ZmQwYjI1NzNmYzE2MDQ0ZTkxYjFjMg
F-K BEARINGS
F-K BEARINGS
WSSX16T
F-K BEARINGS F-K BEARINGS
Description
WSSX16T SPHERICAL PLAIN BEARING ; 1" WIDE STAINLESS HEAT TREATED
Spherical Plain Bearing; 1" Bore; 2-1/8" Outside Diameter; 1.005" Housing Width; 1-3/8" Ball Width; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Relubricatable
Part #
WSSX16T
BDI #
25127077
Details
113.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/WSSX16T/p/25127077
Your Price
$ 113.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.44
EAN
0800199691610
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Weight / LBS
0.97
Product Detail
Spherical Plain Bearing
Product Specification
1" Bore; 2-1/8" Outside Diameter; 1.005" Housing Width; 1-3/8" Ball Width; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Relubricatable
Long Description
Spherical Plain Bearing; 1" Bore; 2-1/8" Outside Diameter; 1.005" Housing Width; 1-3/8" Ball Width; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Relubricatable

