QA1 PRECISION PROD
QA1 PRECISION PROD
YPB5T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
YPB5T SPHERICAL PLAIN BEARING ; SS HT 5/16 TEFLON
Spherical Plain Bearing; 5/16" Bore; 0.345" Housing Width; 29/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 13/16" Overall Width; Not Relubricatable
Part #
YPB5T
BDI #
750422
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/YPB5T/p/750422
Your Price
$ 43.26 / each
$ 44.00 / each BDIExpress
$ 44.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.034
EAN
0806990009555
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | High Misalignment | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
YPB5T
Weight / LBS
0.07
Long Description
Spherical Plain Bearing; 5/16" Bore; 0.345" Housing Width; 29/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 13/16" Overall Width; Not Relubricatable
Housing Width
0.345 Inch | 8.763 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Overall Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


