https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-AG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzd8aW1hZ2UvanBlZ3xhRGhpTDJnNVpTOHhNRFUxTnpjd09USXlNVGt4T0M5SlRrUkJWVkpDVWtkWVdGaGZVMUJRVEY5U1JWOUJSMTlHVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8OGNlNzZiMjY4NjAzOTNlZjVjZjZlZWM4ZTllOTEzOTE2YzEwMjk3OGFkZmRjMTY1YmYxYmVkOTgzZTk2ZmVlNQ
https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-AG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzd8aW1hZ2UvanBlZ3xhRGhpTDJnNVpTOHhNRFUxTnpjd09USXlNVGt4T0M5SlRrUkJWVkpDVWtkWVdGaGZVMUJRVEY5U1JWOUJSMTlHVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8OGNlNzZiMjY4NjAzOTNlZjVjZjZlZWM4ZTllOTEzOTE2YzEwMjk3OGFkZmRjMTY1YmYxYmVkOTgzZTk2ZmVlNQ
AURORA BEARING
AURORA BEARING
AG-4Z
AURORA BEARING AURORA BEARING
Description
AG-4Z FEMALE ROD END BEARING ; HIGH STRENGTH ALLOY PRECISION
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/8" Ball Width; Relubricatable; Open Enclosure
Part #
AG-4Z
BDI #
124262
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/AG-4Z/p/124262
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.027
EAN
0190029001444
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/4-28 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
AG-4Z
Weight / LBS
0.06
Long Description
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/8" Ball Width; Relubricatable; Open Enclosure
Housing Width
0.281 Inch | 7.137 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Ball Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

