Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AMR12-757 https://www.bdiexpress.com/medias/MFRQAPXXXXXX-AML3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxNnxpbWFnZS9qcGVnfGFESmhMMmhoTUM4eE1EazNPRGszTXpNeE9URTVPQzlOUmxKUlFWQllXRmhZV0ZoZlFVMU1NMTh6TURCNE16QXdMbXB3Wnd8MzhmYTQzMjY4NTRkYzhkNzVkMjI1M2MwN2NmMWM2M2M3ZGFlOTMyOGI5ZjYyOWFkODRkYjkzMjA5M2JlNTYyZQ
748774 Spherical Plain Bearings - Rod Ends 

QA1 PRECISION PROD QA1 PRECISION PROD

AMR12-757

Description

AMR12-757 ROD END PLAIN SPHERICAL BRG

Rod End Bearing; 0.757" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Aluminum Outer Member; Steel Ball; Teflon Liner; 7/8" Ball Width; Not Relubricatable

Part #

AMR12-757

BDI #
748774

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.156
EAN
0806990008411
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Aluminum
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Other Features
3 Piece | Corrosion Resistance | Loaded Slot Design | Anodized Red Outer | Chrome Plated Ball | Self Lubricating | Self Sealing
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
AMR12-757
Weight / LBS
0.29
Long Description
Rod End Bearing; 0.757" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Aluminum Outer Member; Steel Ball; Teflon Liner; 7/8" Ball Width; Not Relubricatable
Ball Width
0.875 Inch | 22.225 Millimeter
Housing Width
0.687 Inch | 17.45 Millimeter
Bore
0.757 Inch | 19.228 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh