QA1 PRECISION PROD
QA1 PRECISION PROD
CML10Z
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CML10Z ROD END PLAIN SPHERICAL BEARING ; 5/8" BORE 31/64" HOUSING WD MALE
Rod End Bearing; 5/8" Bore; 31/64" Housing Width; Male; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/4" Ball Width; Relubricatable; Open Enclosure
Part #
CML10Z
BDI #
748901
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CML10Z/p/748901
Your Price
$ 21.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.162
EAN
0806990042972
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | With Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CML10Z
Weight / LBS
0.36
Long Description
Rod End Bearing; 5/8" Bore; 31/64" Housing Width; Male; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/4" Ball Width; Relubricatable; Open Enclosure
Housing Width
0.484 Inch | 12.294 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


