QA1 PRECISION PROD
QA1 PRECISION PROD
CML4
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CML4 ROD END PLAIN SPHERICAL BEARING ; 1/4" BORE 2-PC CARBON
Rod End Bearing; 1/4" Bore; 1/4" Housing Width; Male; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
CML4
BDI #
748260
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CML4/p/748260
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.019
EAN
0806990001849
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1/4-28 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CML4
Weight / LBS
0.04
Long Description
Rod End Bearing; 1/4" Bore; 1/4" Housing Width; Male; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/8" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.25 Inch | 6.35 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Ball Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


