https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998509-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjV8aW1hZ2UvanBlZ3xhREZrTDJneVpDOHhNREEzTmpNMk1qazVOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU1EbGZNekF3V0RNd01DNXFjR2N8YzI2Mjg1Y2EyOWU5ZWE5ODlmZTI5NGM5ZmU3YTYxOWY3YmJhMTc1NDllN2E5ZGQ0NDU0YzczMmM5ZDMzNWZkMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998509-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjV8aW1hZ2UvanBlZ3xhREZrTDJneVpDOHhNREEzTmpNMk1qazVOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU1EbGZNekF3V0RNd01DNXFjR2N8YzI2Mjg1Y2EyOWU5ZWE5ODlmZTI5NGM5ZmU3YTYxOWY3YmJhMTc1NDllN2E5ZGQ0NDU0YzczMmM5ZDMzNWZkMg
FLURO
FLURO
GARS16R
FLURO FLURO
Description
GARS16R ROD END BEARING ; 16MM BORE M16X2 MALE R/H SS HOUSING
Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable
Part #
GARS16R
BDI #
24998510
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GARS16R/p/24998510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.19
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.fluro.de
Weight / LBS
0.41667
Product Detail
Spherical Plain Rod End Bearing
Product Specification
16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable
Long Description
Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable

