Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HF4C https://www.bdiexpress.com/medias/INDHEIBRGXXX-SPPL-RE-HF-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMzZ8aW1hZ2UvanBlZ3xhREl3TDJnellTODVOek00TmpBMk5qY3pPVFV3TG1wd1p3fGZiMWJlYWQwZjA2NmZjODc4ODkwMjQ1NjJlNGNjNGYwM2E0OGUxMDU5ODgzNzU1NjgzYTA1Zjc3YmYyNzJhYTM
18252366 Spherical Plain Bearings - Rod Ends 

HEIM HEIM

HF4C

Description

HF4C ROD END BEARING ; 1/4" BORE 9/32" HOUSING WD FEMALE

Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 3/8" Ball Width; Not Relubricatable; Open Enclosure

Part #

HF4C

BDI #
18252366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.38615189 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.39 / each
$ 42.72 / each
BDIExpress
QTY

Inventory

Total: 64

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.023
EAN
0637400155032
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/4-28 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
No
Enclosure
Open
Other Features
4 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.05
Long Description
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Brass Liner; 3/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.25 Inch | 6.35 Millimeter
Ball Width
0.375 Inch | 9.525 Millimeter
Housing Width
0.281 Inch | 7.137 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh