Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KFL20Z https://www.bdiexpress.com/medias/MFRQAPXXXXXX-KFL20Z-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MXxpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNPRGs1TnpFM05ETXdNaTlOUmxKUlFWQllXRmhZV0ZoZlMwWk1NakJhWHpNd01IZ3pNREF1YW5Cbnw3NjU2OTVlMjJiMjYwMGJjYzc4Y2RmMGVmZGYwMDM5NzI0YmRhMzRmY2RjMWRlMjRhYWQ2ZjI0Mjk2OTFkYmNh
749540 Spherical Plain Bearings - Rod Ends 

QA1 PRECISION PROD QA1 PRECISION PROD

KFL20Z

Description

KFL20Z ROD END BEARING ; 1-1/4" BORE 15/16" HOUSING WD FEMALE

Rod End Bearing; 1-1/4" Bore; 0.937" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.093" Ball Width; Relubricatable; 2 Seals Enclosure

Part #

KFL20Z

BDI #
749540

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.967
EAN
0806990019004
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1-1/4-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
KFL20Z
Weight / LBS
2.41
Long Description
Rod End Bearing; 1-1/4" Bore; 0.937" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.093" Ball Width; Relubricatable; 2 Seals Enclosure
Housing Width
0.937 Inch | 23.8 Millimeter
Ball Width
1.093 Inch | 27.762 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh