Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM-24-1 https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-KB-LD-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDN8aW1hZ2UvanBlZ3xhRGszTDJnMU9DODVOamMwTXpjNE1qRTFORFUwTG1wd1p3fDhkNWEzZWFkZTlhY2ZiM2FmYmIyYzkzZTBjMDk2YWYxMTI4NjlkZDcxZTBkNWI3NGM0OGRhNjU3NDVkMTgyZDk
124463 Spherical Plain Bearings - Rod Ends 

AURORA BEARING AURORA BEARING

KM-24-1

Description

KM-24-1 MALE ROD END BEARING ; WEAR RESISTANT

Rod End Bearing; 1-1/2" Bore; 1-1/8" Housing Width; Male; 1-1/2-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.312" Ball Width; Not Relubricatable; Open Enclosure

Part #

KM-24-1

BDI #
124463

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

576.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 576.80 / each
$ 577.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.16
EAN
0190029031267
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1-1/2-12 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Wear Resistance | Large Bore
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Weight / LBS
4.75
Long Description
Rod End Bearing; 1-1/2" Bore; 1-1/8" Housing Width; Male; 1-1/2-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.312" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
1.125 Inch | 28.575 Millimeter
Ball Width
1.312 Inch | 33.325 Millimeter
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh