Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB-M10Z https://www.bdiexpress.com/medias/INDAURBRGXXX-20078459-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzh8aW1hZ2UvanBlZ3xhR0ppTDJnd05DODVOemMzTURVMk1UZzJNems0TG1wd1p3fDA4YTVmNTY2MWE3ZmUzNThmZDYyYWFjZTkwMTgyMTI1NmQxZDAyYTc4MWM5ODI0ODkxMzEwYTI4OWZkYzg5NzE
20078459 Spherical Plain Bearings - Rod Ends 

AURORA BEARING AURORA BEARING

MB-M10Z

Description

MB-M10Z MALE ROD END BEARING ; LEFT HAND 10MM BORE M10X1.5 THD

Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; Spherical; 10MM Bore; M10X1.5 Thread

Part #

MB-M10Z

BDI #
20078459

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.715 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.72 / each
$ 41.72 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.01
EAN
0190029034435
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Weight / LBS
0.14991
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Rod End Bearing; Spherical; 10MM Bore; M10X1.5 Thread
Long Description
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; Spherical; 10MM Bore; M10X1.5 Thread