AURORA BEARING
AURORA BEARING
MW-2
AURORA BEARING AURORA BEARING
Description
MW-2 FEMALE ROD END BEARING ; GENERAL PURPOSE
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Female; 6-32 UNC; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1/4" Ball Width; Not Relubricatable; Open Enclosure
Part #
MW-2
BDI #
124582
Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/MW-2/p/124582
Your Price
$ 26.78 / each
$ 27.00 / each BDIExpress
$ 27.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.009
EAN
0190029039010
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
6-32 UNC
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
MW-2
Weight / LBS
0.02
Long Description
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Female; 6-32 UNC; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1/4" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.187 Inch | 4.75 Millimeter
Ball Width
0.25 Inch | 6.35 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


