https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SCF-NA-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njh8aW1hZ2UvanBlZ3xhRGM1TDJnNU1TOHhNRGN4TVRBeE56WTROVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRRMFpmVGtGZlVreGZNekF3ZURNd01DNXFjR2N8NTUzYmMyNGY4NzEyNDgwNzliMzE1OTYzYWU0NzNiMjBiNDEyODcxZmRlNzFjNTVjZWYzODNiNDRkM2JhNDAyZQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SCF-NA-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njh8aW1hZ2UvanBlZ3xhRGM1TDJnNU1TOHhNRGN4TVRBeE56WTROVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRRMFpmVGtGZlVreGZNekF3ZURNd01DNXFjR2N8NTUzYmMyNGY4NzEyNDgwNzliMzE1OTYzYWU0NzNiMjBiNDEyODcxZmRlNzFjNTVjZWYzODNiNDRkM2JhNDAyZQ
SKF
SKF
SCF 25 ES
SKF SKF
Description
SCF 25 ES ROD END PLAIN BRG
Rod End Bearing; 25MM Bore; 24MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Part #
SCF 25 ES
BDI #
1268911
Details
381.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SCF-25-ES/p/1268911
Your Price
$ 381.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.536
EAN
7316577315113
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Rectangular Welding Shank
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SCF 25 ES
Weight / LBS
1.168
Long Description
Rod End Bearing; 25MM Bore; 24MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.787 Inch | 20 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

