Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCF7T https://www.bdiexpress.com/medias/INDFKBBRGXXX-SPPL-RE-SCF-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxMXxpbWFnZS9qcGVnfGFEQXpMMmhqT0M4NU5qYzBOREkxTVRNNU1qTXdMbXB3Wnd8OGJiZTc0MWRhZTVmMjg1MGZkYzI1OTMwZTlmZjAwYjRiYmE1NDc2M2Y4MDA1ZGZlOTA2ODc3Nzk5MTBhMTM5OA
22131328 Spherical Plain Bearings - Rod Ends 

F-K BEARINGS F-K BEARINGS

SCF7T

Description

SCF7T ROD END BEARING ; 2PC 7/16" RH STAINLESS FEMALE

Rod End Bearing; 7/16" Bore; 13/32" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure

Part #

SCF7T

BDI #
22131328

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.00153439 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 57.00 / each BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
F-K BEARINGS WWW.FKRODENDS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.08
EAN
0800199550719
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
Manufacturer Item Number
SCF-T7
Weight / LBS
0.18
Long Description
Rod End Bearing; 7/16" Bore; 13/32" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.562 Inch | 14.275 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.438 Inch | 11.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh