https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SITXE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NXxpbWFnZS9qcGVnfGFHWTVMMmcxT1M4eE1EYzNNREE1TVRZd05qQTBOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWUllSVjlHVFV4Zk16QXdlRE13TUM1cWNHY3xjZGIxMzdmMzJhOWI3OGY5N2QzYmZjYWViYzA5YWVhMzZhYjU1OGY5MWE4YmI0ZThlYzg3NTQ2ZGNjNTczODZm
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SITXE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NXxpbWFnZS9qcGVnfGFHWTVMMmcxT1M4eE1EYzNNREE1TVRZd05qQTBOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWUllSVjlHVFV4Zk16QXdlRE13TUM1cWNHY3xjZGIxMzdmMzJhOWI3OGY5N2QzYmZjYWViYzA5YWVhMzZhYjU1OGY5MWE4YmI0ZThlYzg3NTQ2ZGNjNTczODZm
SKF
SKF
SI 70 TXE-2LS
SKF SKF
Description
SKF SI 70 TXE-2LS
Rod End Bearing; 70MM Bore; 43MM Housing Width; Female; M72 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 49MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
SI 70 TXE-2LS
BDI #
1262606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI-70-TXE-2LS/p/1262606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
11.92
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M72 X 4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 70 TXE-2LS
Weight / LBS
23.149
Long Description
Rod End Bearing; 70MM Bore; 43MM Housing Width; Female; M72 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 49MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Housing Width
1.693 Inch | 43 Millimeter
Bore
2.756 Inch | 70 Millimeter
Ball Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

