https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIJ-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjV8aW1hZ2UvanBlZ3xhRFV4TDJnNVlpOHhNREl6TnpZNE5ETXhPREl6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXBmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufGMzODQyNjNkOTlhMWYyY2Q1OGQ3NzgyNTY4YTNkOTdjOWI0OTUzYzlmMzdlOWQ3YTBlNWQ5NjVhNDY1N2U0OTc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIJ-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjV8aW1hZ2UvanBlZ3xhRFV4TDJnNVlpOHhNREl6TnpZNE5ETXhPREl6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXBmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufGMzODQyNjNkOTlhMWYyY2Q1OGQ3NzgyNTY4YTNkOTdjOWI0OTUzYzlmMzdlOWQ3YTBlNWQ5NjVhNDY1N2U0OTc
SKF
SKF
SIJ 50 ES
SKF SKF
Description
SIJ 50 ES ROD END PLAIN BRG
Rod End Bearing; 50MM Bore; 30MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 35MM Ball Width; Relubricatable; Open Enclosure
Part #
SIJ 50 ES
BDI #
1260537
Details
943.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIJ-50-ES/p/1260537
Your Price
$ 943.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
3.94
EAN
7316571151762
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M33 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | For Hydraulic Cylinder
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIJ 50 ES
Weight / LBS
8.378
Long Description
Rod End Bearing; 50MM Bore; 30MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 35MM Ball Width; Relubricatable; Open Enclosure
Bore
1.969 Inch | 50 Millimeter
Housing Width
1.181 Inch | 30 Millimeter
Ball Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

