https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-SG-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDZ8aW1hZ2UvanBlZ3xhREJpTDJneFppODVPVGt5TVRNd09ESXlNVGMwTDBsT1JFRlZVa0pTUjFoWVdGOVRVRkJNWDFKRlgxTkhYMFpOVEY4ek1EQjRNekF3TG1wd1p3fGU0MjA2YmM3MTc3ZmUyZWQxYjFhMDEzNWJiZTk4MTUyOWViMmNjMjMxZTY1YTQ3ODRjNDQyMzQ5ZDE0M2Y2MDI
https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-SG-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDZ8aW1hZ2UvanBlZ3xhREJpTDJneFppODVPVGt5TVRNd09ESXlNVGMwTDBsT1JFRlZVa0pTUjFoWVdGOVRVRkJNWDFKRlgxTkhYMFpOVEY4ek1EQjRNekF3TG1wd1p3fGU0MjA2YmM3MTc3ZmUyZWQxYjFhMDEzNWJiZTk4MTUyOWViMmNjMjMxZTY1YTQ3ODRjNDQyMzQ5ZDE0M2Y2MDI
AURORA BEARING
AURORA BEARING
SW-6
AURORA BEARING AURORA BEARING
Description
SW-6 FEMALE ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Stainless Steel Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
SW-6
BDI #
124653
Details
72.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SW-6/p/124653
Your Price
$ 72.10 / each
$ 73.00 / each BDIExpress
$ 73.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.068
EAN
0190029044519
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Stainless Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Electroless Nickel Plated Outer | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
SW-6
Weight / LBS
0.15
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Stainless Steel Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

