https://www.bdiexpress.com/medias/INDQAPBRGXXX-SPPL-RE-VF-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODF8aW1hZ2UvanBlZ3xhR0V6TDJnMU5pOHhNRGN4TVRBeE1EVTNORE0yTmk5SlRrUlJRVkJDVWtkWVdGaGZVMUJRVEY5U1JWOVdSbDlHVFV4Zk16QXdlRE13TUM1cWNHY3wyOGNiYWI5MjJmZmE2ZTEwMmE4ODgxN2IxNmExZjUxNjFkMzViZTkyNTkxYWU0NzE5Mjk4YmE3N2E5ZGE2MTNm
QA1 PRECISION PROD
QA1 PRECISION PROD
VFR10
QA1 PRECISION PROD QA1 PRECISION PROD
Description
VFR10 ROD END PLAIN SPHERICAL BEARING ; 0.625IN SPHERICAL PLAIN BRG FEMALE STUD
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Part #
VFR10
BDI #
750057
Details
25.695382780000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/VFR10/p/750057
Your Price
$ 25.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.21
EAN
0806990018939
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball | Oil Impregnated Race | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
VFR10
Weight / LBS
0.46
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.562 Inch | 14.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh