https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOXxpbWFnZS9qcGVnfGFHVXhMMmczWkM4eE1EYzNNRGs0T1RBNE9EYzVPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NGFkYzJkYjA0YTg1ZjcxN2Y3Y2U5NDRiM2IzZjEzZjhlYjMxYzVhMjFhZjE2MzhkNDdhYzM1MzlmMzUzMDU1YQ
25265690
Spherical Roller Bearings
NTN
NTN
230/630W33C3
NTN NTN
Description
230/630W33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Spherical Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C3-Loose Internal Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230/630W33C3
BDI #
25265690
Details
110625.47209818
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-630W33C3/p/25265690
Your Price
$ 110,625.47 / each
$ 132,340.78 / each BDIExpress
$ 132,340.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171510
EAN
4547359903942
Weight / US pound
1023
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Bearing; 630MM Straight Bore; 920MM Outside Diameter; 212MM Width; C3-Loose Internal Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
24.803 Inch | 630 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Width
8.346 Inch | 212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh