Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXK 120155 https://www.bdiexpress.com/medias/INDSKFNDLBRG-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTF8aW1hZ2UvanBlZ3xhR1EwTDJnd015ODVOek00TlRneE5qTTVNVGs0TG1wd1p3fGYzYTBmNjBhN2Y2YjI2MTExMzM1NTVjMTNiYjYwNzJjNzk0Y2I4N2MyYzE5OTIyYmJkNGYyZDlmNzIwODNkODY
1421755 Roller Bearings 

SKF SKF

AXK 120155

Description

AXK 120155 NEEDLE ROLLER THRUST BEARING

Needle Roller Thrust Bearing; 120 MM Bore X 155 MM OD X 4 MM Width; Single Row

Part #

AXK 120155

BDI #
1421755

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

478.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 478.59 / each BDIExpress
QTY

Inventory

Total: 138

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.176
EAN
7316577711328
Product Group - BDI
B04144
Noun
Thrust
Keyword String
Bearing Needle
Weight / LBS
0.2866
Product Detail
Needle Roller Thrust Bearing
Product Specification
Needle Roller Thrust Bearing; 120 MM Bore X 155 MM OD X 4 MM Width; Single Row
Long Description
Needle Roller Thrust Bearing; 120 MM Bore X 155 MM OD X 4 MM Width; Single Row