https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
CARTER MFG
CARTER MFG
CCNB-112-SB
CARTER MFG CARTER MFG
Description
CCNB-112-SB CAM FOLLOWER ; 3.5" RLR OD X 2" RLR WD SEALED
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CCNB-112-SB
BDI #
22131520
Details
377.33228074000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCNB-112-SB/p/22131520
Your Price
$ 377.33 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.898
EAN
0813930022635
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-3/8-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
7.327
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.375 Inch | 34.925 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh